Carborundum
05539509276
Portable Machine Reinforced Cut-off Wheel
Item #101781385
-
Pre-Packed Quantities
- 2" x 0.035" x 3/8" Cut-Off Wheel
- Aluminum Oxide, Reinforced Aluminum Oxide Abrasive
- A60-OBFTK Grading
applications
- Cutting off ferrous metals, alloy steels and cast iron
features
- Aluminum oxide abrasive
- Resin bond
- High strength, externally-reinforced construction
- Long life
- Versatile, durable free cutting
| Grading | A60-OBFTK |
| Type | Bonded, 01 |
| Grit | A60-OBFTK |
| Type of Construction | Bonded |
| Dia. | 2 in |
| Center Hole | 3/8 in |
| Disc Size | 2 x .035 x 3/8 |
| Material | Aluminum Oxide, Reinforced Aluminum Oxide Abrasive |
| Weight | 0.06 LB |
| EAN or UPC | 55395092765 |
-
Pre-Packed Quantities

