- 6 x 1 x 4 GC Silicon Carbide for Carbide
applications
- Grinding hard cemented carbide tooling
features
- High performance silicon carbide abrasive - green
- Performance vitrified bond
| Dia. | 6 in |
| Center Hole | 4 in |
| Material | Silicone Carbide |
| Type | Bonded |
| Grit | GC60-IVGC |
| Weight | 0.01 LB |
| EAN or UPC | 55395095667 |

