- AA Aluminum Oxide Abrasive
- 6" dia
- 1 1/4" Center Hole
- 1/2" Width
- 4,140 Max rpm
| Dia. | 6 in |
| Center Hole | 1 1/4 in |
| Type | Toolroom |
| Material | AA Aluminum Oxide Abrasive |
| Grit | AA60-JV40 |
| Weight | 1.7 LB |
| EAN or UPC | 55395097777 |
| Dia. | 6 in |
| Center Hole | 1 1/4 in |
| Type | Toolroom |
| Material | AA Aluminum Oxide Abrasive |
| Grit | AA60-JV40 |
| Weight | 1.7 LB |
| EAN or UPC | 55395097777 |