- Toolroom Wheel
- Type 11
- 5" to 3 3/4" Tapered diameter, 1 3/4" width, 1 1/4" center hole
- Rim 1/4", Back 1/2"
- Aluminum Oxide Abrasive
applications
- Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
features
- Aluminum oxide abrasive - white
- Excellent friability
- Performance vitrified bond
- V40P bond: induced porosity
| Dia. | 5 in |
| Grit | AA60-KV40 |
| Material | Aluminum Oxide |
| Application | For Tool & Cutter Grinders |
| Type | Type 11 |
| Contour Dimension | Rim 1/4", Back 1/2" |
| Grading | AA60-KV40 |
| Center Hole | 1 1/4 in |
| Weight | 1.7 LB |
| EAN or UPC | 55395097821 |

