Skip to content Skip to navigation menu
Toolroom Wheel

05539509783

Toolroom Wheel
Item #101780954
  • Toolroom Wheel
  • Type 11
  • 5" to 3 3/4" Tapered diameter, 1 3/4" width, 1 1/4" center hole
  • Rim 1/4", Back 1/2"
  • Aluminum Oxide Abrasive
  • AA60-JV40 grading
  • 4,585 maximum RPM
+ Show More + Show Less
Toolroom Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Toolroom Wheel
  • Type 11
  • 5" to 3 3/4" Tapered diameter, 1 3/4" width, 1 1/4" center hole
  • Rim 1/4", Back 1/2"
  • Aluminum Oxide Abrasive

applications

  • Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels

features

  • Aluminum oxide abrasive - white
  • Excellent friability
  • Performance vitrified bond
  • V40P bond: induced porosity
Material Aluminum Oxide
Dia. 5 in
Contour Dimension Rim 1/4", Back 1/2"
Grit AA60-JV40
Center Hole 1 1/4 in
Type Type 11
Application For Tool & Cutter Grinders
Grading AA60-JV40
Weight 1.7 LB
EAN or UPC 55395097838
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison