Skip to content Skip to navigation menu
Toolroom Wheel

05539509788

Toolroom Wheel
Item #101825980
  • Toolroom Wheel
  • Type 11
  • 4" to 3" Tapered diameter, 1 1/2" width, 1 1/4" center hole
  • Rim 1/4", Back 1/2"
  • Aluminum Oxide Abrasive
  • AA46-KV40 grading
  • 5,730 maximum RPM
+ Show More + Show Less
Toolroom Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Toolroom Wheel
  • Type 11
  • 4" to 3" Tapered diameter, 1 1/2" width, 1 1/4" center hole
  • Rim 1/4", Back 1/2"
  • Aluminum Oxide Abrasive

applications

  • Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels

features

  • Aluminum oxide abrasive - white
  • Excellent friability
  • Performance vitrified bond
  • V40P bond: induced porosity
Grit AA46-KV40
Dia. 4 in
Grading AA46-KV40
Material Aluminum Oxide
Application For Tool & Cutter Grinders
Type Type 11
Contour Dimension Rim 1/4", Back 1/2"
Center Hole 1 1/4 in
Weight 1.3 LB
EAN or UPC 55395097883
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison