Skip to content Skip to navigation menu
Toolroom Wheel

05539509874

Toolroom Wheel
Item #101779759
  • 7 x 1/4 x 1-1/4 AA Aluminum Oxide for Medium to Grind Steels
Toolroom Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 x 1/4 x 1-1/4 AA Aluminum Oxide for Medium to Grind Steels

applications

  • Ideal for grinding heat sensitive steels, as well as easy and medium to grind high speed steels
  • Use V40P bond on wide contact areas where heat is an issue

features

  • Aluminum oxide abrasive - white
  • Excellent friability
  • Performance vitrified bond
  • V40P bond: induced porosity
Dia. 7 in
Type Bonded
Grit AA60-KV40
Material Aluminum Oxide
Center Hole 1 1/4 in
Weight 0.01 LB
EAN or UPC 55395098743
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison