- Aluminum Oxide Abrasive
- A60-LV40 Grading
- 8" Dia
- 1" Center Hole
- 1/4" Width
| Grading | A60-LV40 |
| Type | Saw Sharpening |
| Dia. | 8 in |
| Grit | A60-LV40 |
| Material | Aluminum Oxide |
| Center Hole | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 55395098927 |
| Grading | A60-LV40 |
| Type | Saw Sharpening |
| Dia. | 8 in |
| Grit | A60-LV40 |
| Material | Aluminum Oxide |
| Center Hole | 1 in |
| Weight | 1.0 LB |
| EAN or UPC | 55395098927 |