- 2-1/2 x 1/2 x 3/8 Aluminum Oxide for Steel/Metal
applications
- Ideal for grinding steel on high speed tool post grinders and universal attachments on cylindrical grinders
features
- Aluminum oxide abrasive
- Resin bond
| Dia. | 2 in |
| Center Hole | 3/8 in |
| Grit | A36-P5B6 |
| Material | Aluminum Oxide |
| Type | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395099061 |

