- 3" x 18" Aluminum Oxide Resin Cloth Open Belt
applications
- Operation on portable sanders to sand metal and all species of wood
features
- P-graded aluminum oxide abrasive
- Full resin bond system
- X weight cotton backing
- Open coat
- Butt tape joint
| Backing | XC 0876 O |
| Type of Abrasive | Coated |
| Length | 18 in |
| Material | Aluminum Oxide |
| Grit | 80 |
| Weight | 0.1 LB |
| EAN or UPC | 55395100460 |

