Skip to content Skip to navigation menu
Stick-On Disc Rolls

05539510542

Stick-On Disc Rolls
Item #101817418
  • 6" x 0" Link Disc Roll Silicon Carbide Dri-Lube Paper Open Stick-On
Stick-On Disc Rolls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" x 0" Link Disc Roll Silicon Carbide Dri-Lube Paper Open Stick-On

applications

  • Hand and machine sanding metal primer coats and between finish coats
  • Sanding whitewood between wash, sealer and lacquer coats

features

  • Silicon carbide abrasive
  • Heavy B-weight paper
  • Stearate oversize
  • PSA backing
  • Link disc roll design (LDR)
Material Silicone Carbide
Grit 120
Type Coated
Dia. 6 in
Adhesive Backing B 0410 DO
Center Hole None
Weight 0.01 LB
EAN or UPC 55395105427
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison