- 4" x 5/8" Slotted Aluminum Oxide Resin Fibre Disc
applications
- Ideal for rust, bare metal, welds and stainless steel
features
- Heat-treated aluminum oxide abrasive
- Resin bond
- Heavy fibre backing
- Reactive filler
| Material | Heat-Treated Aluminum Oxide |
| Grit | 120 |
| Center Hole | 5/8 in |
| Adhesive Backing | V 0947 |
| Dia. | 4 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395105892 |

