- 9" x 11" Garnet Paper Open
applications
- For hand and machine sanding of whitewood
features
- Natural garnet abrasive
- Unique bond system
| Width | 9 in |
| Length | 11 in |
| Backing | A 0311 O |
| Type | Coated |
| Material | Natural Garnet |
| Grit | 240 |
| Weight | 0.01 LB |
| EAN or UPC | 55395108428 |

