- 7" x 7/8" Flex-loc Aluminum Oxide Resin Fibre Disc
applications
- Ideal for rust, bare metal, welds and stainless steel
features
- Heat-treated aluminum oxide abrasive
- Resin bond
- Heavy fibre backing
- Reactive filler
| Material | Heat-Treated Aluminum Oxide |
| Grit | 24 |
| Center Hole | 7/8 in |
| Dia. | 7 in |
| Adhesive Backing | V 0947 |
| Weight | 0.01 LB |
| EAN or UPC | 55395113248 |

