- 8" x 0" Individual Aluminum Oxide Resin Paper Open Disc
applications
- Ideal for stripping all paints and rust, as well as blending welds
- Use disc cement to apply these discs
features
- P-graded, heat-treated, aluminum oxide abrasive
- E-weight backing
- Resin bond
| Center Hole | None |
| Material | Heat-Treated Aluminum Oxide |
| Type | Coated |
| Adhesive Backing | E 0912 O |
| Grit | 36 |
| Dia. | 8 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395124213 |

