Skip to content Skip to navigation menu
Carborundum05539527698

05539527698

Toolroom Wheel
Item #102994052
  • 12 x 1 x 5 32AR Aluminum Oxide for Grinding All Tool Steels
Carborundum05539527698
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 x 1 x 5 32AR Aluminum Oxide for Grinding All Tool Steels

applications

  • Ideal for moderate to heavy infeed rates, rapid stock removal and precision contouring
  • Use V40P bond on wide contact areas where heat is an issue

features

  • High performance aluminum oxide abrasive - gray/purple
  • Strong, sharp monocrystalline grain blend
  • Tough, yet friable grain
  • Performance vitrified bond
  • V40P bond: induced porosity
Grit 32AR46-JV40
Center Hole 5 in
Dia. 12 in
Type Bonded
Material Aluminum Oxide
Weight 0.01 LB
EAN or UPC 55395276981
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison