- 8 x 2 x 1-1/4 Carbo-Cut Wood Conditioning Wheels
applications
- Ideal for wood mold profile sanding
features
- Abrasive grain bonded into a polyurethane matrix
| Shank Diameter | N/A |
| Material | Abrasive Grain Bonded Into a Polyurethane Matrix |
| Center Hole | 1 1/4 in |
| Type | Fibratex |
| Dia. | 8 in |
| Grit | WG060-H5WA4 |
| Width | 2 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395314126 |

