- Brake Controlled Truing Wheel Type 1
- 3" diameter, 1" width, 1/2" center hole
- Aluminum Oxide Abrasive
- Black SC60-MV grading
- 10,825 maximum RPM
features
- Very sharp, black silicon carbide grain
- Manufactured in ISO9001 certified plants worldwide
| Dia. | 3 in |
| Grading | Black SC60-MV |
| Center Hole | 1/2 in |
| Type | Type 1 |
| Material | Aluminum Oxide |
| Contour Dimension | N/A |
| Weight | 0.0 LB |
| EAN or UPC | 55395614110 |

