- 4-1/2 x .125 x 5/8-11 Aluminum Oxide Or Silicon Carbide Abrasive For Stainless Steel
applications
- Engineered to cut all types of stainless steel and various hard alloys
features
- Performance aluminum oxide abrasive
- High performance resin bond
- Exceptional balance
compliances
- 0
| Type | Bonded |
| Width | 1/8 in |
| Shank Diameter | N/A |
| Center Hole | 5/8 in |
| Material | Aluminum Oxide |
| Grit | A30 |
| Dia. | 4.5 in |
| Type of Construction | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395615599 |

