- 14 x 1-1/2 x 5 32AR Aluminum Oxide for Grinding All Tool Steels
applications
- Ideal for moderate to heavy infeed rates, rapid stock removal and precision contouring
- Use V40P bond on wide contact areas where heat is an issue
features
- Strong, sharp monocrystalline grain blend
- Tough, yet friable grain
- Performance vitrified bond
- V40P bond: induced porosity
- High performance aluminum oxide abrasive - gray/purple
| Center Hole | 5 in |
| Grit | 32AR46-KV40 |
| Type | Bonded |
| Material | Aluminum Oxide |
| Dia. | 14 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395622801 |

