- 1 x 1 x 3/16 Deburring Unified Wheel
applications
- Ideal for cleaning and deburring metal surfaces
- Blending surgical instruments
- Polishing stainless steel
features
- Smear- and heat-resistant
- Dense and durable
- Aggressive
| Width | 1 in |
| Type | Fibratex |
| Material | Aluminum Oxide |
| Shank Diameter | N/A |
| Grit | 8-MA |
| Dia. | 1 in |
| Center Hole | 3/16 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395626557 |

