- 7" x 1/16" x 1 1/4" Cut-Off Wheel
- Aluminum Oxide
- A36-TBFW Grading
applications
- Used primarily for cutting off high speed steel drill bits and end mills
features
- Aluminum oxide abrasive
- Resin bond
- High strength, reinforced construction
- Decimal thickness
- Side reinforced, rough sides
| Center Hole | 1 1/4 in |
| Material | Aluminum Oxide |
| Type | Bonded |
| Dia. | 7 in |
| Disc Size | 7 x 1/16 x 1 1/4 |
| Grit | A36-TBFW |
| Grading | A36-TBFW |
| Type of Construction | Bonded |
| Weight | 0.01 LB |
| EAN or UPC | 55395628445 |

