- 2" x 132" High Performance Ceramic Alumina Resin Cloth Belt
applications
- Investment castings
- Finishing exotic alloys
features
- Ceramic alumina abrasive
- Y weight polyester backing
- Full resin bond system
- Waterproof
| Material | Ceramic Alumina |
| Grit | 36 |
| Type of Abrasive | Coated |
| Length | 132 in |
| Backing | YP 2586 W |
| Weight | 0.1 LB |
| EAN or UPC | 55395997060 |

