With a high-quality aluminum oxide grain, this Merit Surface Prep AO fine grit non-woven hook & loop disc delivers up to 20 percent better cut rate and 50 percent superior performance than the competition. The tough nylon scrim is bonded to high-loft nylon fiber with a thick layer of resin and grain, giving the disc stiffness and longevity, and the Clean Bond technology reduces loading on soft metals and offers a smear-free finish even on high-nickel alloys. This disc is an excellent choice for finalizing the surfaces of hard and soft steels, composites, super alloys, soft metals and titanium.
applications
Blending
Body Panel Surface Repair
Clean and Detail
Contaminant-Free Refinishing
Finishing
Polishing
Smoothing
Steel Conditioning
Surface Prep
features
Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
High-loft nylon fiber bonded to a strong nylon scrim backing by a thick layer of resin bond and grain for extended life, added durability and stiffness
Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
Fine grit for final blending, cleaning, detailing, and surface finishing stainless steels
tool steels
soft metals like aluminum
cast, ductile, and gray iron, fiberglass, composites, carbon steels, super alloys, and titanium
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back