Get the coolest, fastest and most consistent cut rate of any paper disc with this Dry Ice Multi-Air Cyclonic A975 medium grit paper H&L vacuum disc. Its P-graded, seeded-gel ceramic alumina abrasive works fast on aluminum, fiberglass/composite substrates, and both hard and soft woods. The Multi-Air Cyclonic vacuum holes combined with No-Fil coating help to keep dust down and reduce loading while you work. The non-pigmented coating also helps prevent color transfer. This disc's fiber-reinforced C-weight latex-saturated backing retains flexibility while providing a 50- to 60-percent increase in tear resistance.
applications
Finishing
Sanding
features
P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
Unique fiber reinforced, flexible C-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating and open coat provides maximum load resistance and no color transfer to work
Exceptional choice for the most demanding medium grit vacuum lightweight paper disc finishing applications
hook and loop back for easy disc mounting and changing
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back