| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| I.D. | 20 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 32000 rpm |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 14600 N |
| O.D. | 47 mm |
| Static Load Rating [Max] | 8150 N |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Preload Level | Medium |
| Weight | 0.442 LB |
| EAN or UPC | 4026677738967 |

