Skip to content Skip to navigation menu
Norton Abrasives05539512515

05539512515

Surface Prep Aluminum Oxide Coarse Grit Non-Woven Hook and Loop Disc
Item #110802496
  • 4 in Diameter
  • Brown Color
  • Coarse Grade
  • 13000 Maximum rpm
Norton Abrasives05539512515
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Diameter
  • Brown Color
  • Coarse Grade
  • 13000 Maximum rpm

description

  • Clean, detail and finish soft metals, such as stainless steel, brass, bronze and cast iron, with this Merit Surface Prep AO coarse grit non-woven hook & loop disc on your right angle grinder. This disc's Clean Bond resin technology produces smear-free finishes while reducing loading on soft metals, including aluminum, and the thick layer of resin bond and grain adds durability and stiffness to extend the disc's life. The aluminum oxide grain of this disc provides a cut rate of up to 20 percent higher than competitive products.

applications

  • Blending
  • Body Panel Surface Repair
  • Contaminant-Free Refinishing
  • Deburring
  • Finishing
  • Paint Removal
  • Parting Line Removal
  • Portable Grinding
  • Rust Removal
  • Steel Conditioning
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for preliminary blending, cleaning, detailing, and finishing stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron, fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison