Skip to content Skip to navigation menu
Norton Abrasives05539512524

05539512524

Surface Prep Aluminum Oxide Medium Grit Non-Woven Hook and Loop Disc
Item #110802502
  • 7 in Diameter
  • Maroon Color
  • Medium Grade
  • 6000 Maximum rpm
Norton Abrasives05539512524
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 in Diameter
  • Maroon Color
  • Medium Grade
  • 6000 Maximum rpm

description

  • Experience up to 20-percent higher cut rates when you select the Merit Surface Prep AO medium grit non-woven hook & loop disc. It outperforms competitors by up to 50 percent, and the high-loft nylon fiber, rugged nylon scrim and thick resin bond ensure longevity while adding stiffness. Designed for surface blending jobs on a range of shapes and different metals, including carbon steels, super alloys, titanium, fiberglass and more, the medium grit disc features Clean Bond resin technology, which reduces loading and ensures a smear-free finish.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Portable Grinding
  • Rust Removal
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • High-loft nylon fiber bonded to a strong nylon scrim backing by a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for moderate surface blending on a variety of metals and shapes including welds
  • stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron, fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison