Skip to content Skip to navigation menu
Norton Abrasives63642506234

63642506234

Gold Reserve Aluminum Oxide Medium Grit Paper H&L Disc
Item #115065946
Norton Abrasives63642506234
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Complete medium grit sanding tasks when you use this Gold Reserve A296 medium grit paper H&L disc with your random orbital sander and right angle grinder. This disc is ideal for use when finishing aluminum, fiberglass, composites, and painted and primed surfaces, and its hook and loop back facilitates mounting and changing discs. The strong C-weight latex/paper backing stays flexible and resists tears, and the water-based, non-loading coating minimizes clogs. Enjoy a consistent surface finish and a cool cut with the P-graded premium aluminum oxide abrasive on this Gold Reserve disc.

applications

  • Finishing
  • Sanding

features

  • P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish
  • Strong C-weight high latex/paper backing resists tearing while staying conformable and flexible
  • Water-based, non-loading (No-Fil) stearate coating minimizes clogging and increases disc life
  • Good choice for medium grit sanding and finishing a broad range of substrates including primed or painted surfaces, wood, composites, fiberglass, aluminum, and metals
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison