Skip to content Skip to navigation menu
Norton Abrasives63642597500

63642597500

Blaze Multi-Air Cyclonic Ceramic Alumina Coarse Grit Paper H&L Center Hole Vacuum Disc
Item #115065949
Norton Abrasives63642597500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Minimize dust with this Blaze Multi-Air Cyclonic A995 coarse grit paper H&L center hole vacuum disc. The P-graded ceramic aluminum oxide abrasive works in combination with laser-cut spiral vacuum holes to offer consistent, fast cuts with minimal dust and heat. Fiber-reinforced, D-weight latex saturated backing allows for optimal flexibility with reduced risk of tearing. Sand without fear of color transfer -- this disc features a water-based, non-pigmented No-Fil coating to eliminate color transfer while resisting loading. This disc has a NorGrip mounting back for sturdy hold and easy removal, and it's ideal for a range of materials, including woods and composites.

applications

  • Blending
  • Sanding
  • Stripping

features

  • P-graded, ceramic aluminum oxide abrasive ensures fast cut rate and laser-cut spiral, vacuum hole design maximizes dust extraction for a clean work environment and less contamination
  • delivers cool, fast, consistent cut rate with a long life
  • Unique fiber reinforced, flexible D-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Best choice for the most demanding coarse grit stripping, blending, and sanding aluminum, fiberglass, composites, hard woods and soft woods applications
  • hook and loop (NorGrip) back for easy disc mounting and changing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison