Skip to content Skip to navigation menu
Norton Abrasives66261004442

66261004442

Bear-Tex Rapid Prep Aluminum Oxide Medium Grit Non-Woven Hook and Loop Disc
Item #101669695
Norton Abrasives66261004442
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Perfectly prepare, blend, clean and detail your metal projects with the Bear-Tex Rapid Prep AO medium grit non-woven hook & loop disc. The disc works with stainless steels
  • tool steels
  • welds
  • aluminum
  • fiberglass
  • composites
  • carbon steels
  • super alloys
  • titanium
  • and cast, gray and ductile iron. With a long life, the aluminum oxide abrasive grain coating gives better performance and a 20 percent higher cut rate than comparable competitors. Clean Bond resin technology means smear-free finishes, while the nylon scrim backing gives the disc superior durability and stiffness.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Deburring
  • Finishing
  • Parting Line Removal
  • Polishing
  • Portable Grinding
  • Rust Removal
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Medium grit for surface prepping, blending, cleaning, and detailing welds, stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.02 LB
EAN or UPC 662610044425
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison