Skip to content Skip to navigation menu
Norton Abrasives66261034247

66261034247

Aluminum Oxide Ultra Fine Grit Paper H&L Center Hole Vacuum Disc
Item #115065966
Norton Abrasives66261034247
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Tackle your dry microfinishing tasks with the Multi-Air SoftTouch A275 fine grit paper H&L center hole vacuum disc, and enjoy a consistent finish with no color transfer. This disc's premium, P-graded heat-treated aluminum oxide abrasive accomplishes a fast cut rate while keeping the heat down for an extended life. Vacuum holes work to extract dust on each pass. This disc's B-weight paper-with-foam backing conforms to surfaces without cutting through , and the water-based, nonpigmented stearate No-Fil coating and open coat provide maximum load resistance. This disc's color-coded surface makes identification easy, and the hook and loop back allows quick disc changes.

applications

  • Microfinishing

features

  • Premium P-graded, heat treated, aluminum oxide abrasive and Multi-Air vacuum hole design maximizes dust extraction for a clean work environment and less potential contamination, while delivering a cool, fast, consistent cut rate and finish, and long life
  • Unique durable B-weight paper with foam backing allows sanding over contours without cutting through
  • color-coded by grit for easy identification
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Better choice for high-performance dry, vacuum microfinishing on all materials
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison