Skip to content Skip to navigation menu
Norton Abrasives66261052267

66261052267

Durite Silicon Carbide Ultra Fine Grit Paper H&L Disc
Item #110806602
Norton Abrasives66261052267
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Featuring a hook and loop back that makes disc changing and mounting easy, the Durite A475 fine grit paper H&L disc works in your random orbital sander or right angle grinder to handle aluminum, composites, fiberglass and wood. The P-graded silicon carbide abrasive stays sharp and hard to create a fine finish, while the fiber-reinforced B-weight latex paper backing is flexible and resists tears. Water-based, non-pigmented No-Fil stearate doesn't transfer colors while minimizing loading. This disc is ideal for fine grit finishing of surfaces that are hard to sand.

applications

  • Finishing
  • Microfinishing

features

  • Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
  • Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
  • Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
  • Better choice for fine grit finishing of hard-to-sand surfaces and wood applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison