Sand and finish with the A275OP medium grit paper H&L vacuum disc. Its premium P-graded toughened aluminum oxide abrasive is heat-treated to deliver superior life and a fast cut rate while providing a smooth, consistent finish on surfaces. This disc's unique fiber-reinforced B-weight latex-saturated backing is flexible and provides up to a 50- to 60-percent improvement in tear resistance. The water-based, non-pigmented stearate No-Fil coating, open coat and vacuum holes reduce dust and prevent color transfer. Use this paper H&L vacuum disc on aluminum, fiberglass, hard and soft woods and most composites. The hook and loop back allows for easy changes between tasks.
applications
Finishing
Sanding
features
Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
Better choice for high-performance medium grit dry sanding and finishing on aluminum, fiberglass, composites, hard woods and soft woods
hook and loop back for easy disc mounting and changing
Weight
0.0 LB
EAN or UPC
662611315999
We're here for you
with Service Centers across the country - We have your back