description
- With fiber reinforcement and latex saturation, the C-weight backing of this Dry Ice A975 medium grit paper H&L disc stays flexible while offering extra tear strength. Seeded-gel, P-graded ceramic alumina offers a fast cut rate over the long life of this paper H&L disc, while the non-pigmented, water-based stearate No-Fil coating and open coat resist loading without transferring colors. Place this disc in your random orbital sander or right-angle grinder to work with fiberglass, composites, all woods and aluminum. Disc mounting and changing is easy with the hook and loop back.
applications
- Finishing
- Sanding
features
- P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
- Unique fiber reinforced, flexible C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Exceptional choice for the most demanding medium grit sanding and finishing lightweight paper disc sanding application
- hook and loop back for easy disc mounting and changing
| Weight | 0.0 LB |
| EAN or UPC | 662611405201 |

