description
- Complete projects more quickly with the fast cut rates and long-lasting life of the Dry Ice A975 coarse grit paper H&L disc with P-graded seeded-gel ceramic alumina abrasive. You get a 50- to 60-percent improvement in tear strength with the flexibility you want thanks to the fiber-reinforced, C-weight, latex-saturated backing. The No-Fil coating and open coat design help the disc resist loading, and the water-based, non-pigmented stearate coating doesn't transfer color to your projects. hook and loop backing lets you quickly swap out the discs. Rely on this disc for your demanding stripping, blending and sanding jobs on a variety of materials.
applications
- Blending
- Sanding
- Stripping
features
- P-graded seeded-gel ceramic alumina abrasive for fastest cut rate and longest life of any paper disc
- Unique fiber reinforced, flexible C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
- Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
- Exceptional choice for the most demanding coarse grit stripping, blending and sanding lightweight paper disc applications on aluminum, fiberglass, composites, hard woods and soft woods
- hook and loop back for easy disc mounting and changing
| Weight | 0.0 LB |
| EAN or UPC | 662611405324 |

