Skip to content Skip to navigation menu
Norton Abrasives66623325153

66623325153

Bear-Tex Rapid Prep Aluminum Oxide Fine Grit Non-Woven Std. Back-up Pad Disc
Item #106414824
Norton Abrasives66623325153
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For a polished final product, use Bear-Tex Rapid Prep AO fine grit non-woven standard back-up pad disc. High-loft nylon fiber on a nylon scrim backing, plus thick resin bond and grain, ensures the disc stays stiff and durable for longer. The aluminum oxide abrasive improves cut rate by 20 percent and performance by 50 percent over competitors. Patented Clean Bond resin technology offers a smooth, clean finish on many metals including high-nickel alloys, while reducing loading on softer materials. The fine grit is ideal for detailing, cleaning and prep work on aluminum, steels and titanium, as well as fiberglass surfaces.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Edge Breaking
  • Finishing
  • Polishing
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final surface prepping, blending, cleaning, detailing, and finishing welds, stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 666233251536
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison