Skip to content Skip to navigation menu
Norton Abrasives66623333608

66623333608

Bear-Tex Vortex Rapid Prep Aluminum Oxide Fine Grit Non-Woven Std. Back-up Pad Disc
Item #106367285
Norton Abrasives66623333608
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Put the finishing touches on the piece of metal you're prepping with this Bear-Tex Vortex Rapid Prep AO fine grit non-woven standard back-up pad disc. The high-performing, patented Vortex grain uses agglomerated aluminum oxide to produce a fine grit that gently lifts away surface irregularities and leaves a smear-free finish that looks great on completed workpieces. This durable, nylon-backed disc is also ideal for prep work on fiberglass, super alloys and almost any steel alloy you're likely to use.

applications

  • Blending
  • Body Panel Surface Repair
  • Clean and Detail
  • Contaminant-Free Refinishing
  • Edge Breaking
  • Finishing
  • Polishing
  • Smoothing
  • Steel Conditioning
  • Surface Prep

features

  • High-performing, patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Final surface cleaning, blending, prepping, detailing and finishing stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 666233336080
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison