Skip to content Skip to navigation menu
Norton Abrasives66623341362

66623341362

Bear-Tex Vortex Rapid Prep Aluminum Oxide Coarse Grit Non-Woven Std. Back-up Pad Disc
Item #106373369
Norton Abrasives66623341362
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Even out loose weld joints and other surface irregularities with a pass from this Bear-Tex Vortex Rapid Prep AO coarse grit non-woven back-up pad disc. This disc uses a patented Vortex agglomerated aluminum oxide grain to combine the exceptional cutting power of a coarse grit with the equally exceptional finish of a fine-grit polisher. Use this disc to prep, blend and clean stainless steel, high-carbon tool steel alloys, soft metals, such as aluminum, and hard surfaces, including titanium.

applications

  • Blending
  • Body Panel Surface Repair
  • Contaminant-Free Refinishing
  • Deburring
  • Edge Breaking
  • Finishing
  • Paint Removal
  • Parting Line Removal
  • Portable Grinding
  • Rust Removal
  • Steel Conditioning
  • Surface Prep

features

  • High-performing, patented Vortex agglomerated aluminum oxide grain provides the cutting power of a coarser grit with the finish of finer grits
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life and provides added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for preliminary surface prepping, blending, cleaning, and detailing stainless steels
  • tool steels
  • soft metals like aluminum
  • cast, ductile, and gray iron
  • fiberglass, composites, carbon steels, super alloys, and titanium
Weight 0.0 LB
EAN or UPC 666233413620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison