Skip to content Skip to navigation menu
Norton Abrasives77696007753

77696007753

Dry Ice Multi-Air Cyclonic Ceramic Alumina Medium Grit Paper H&L Center Hole Vacuum Disc
Item #111751894
Norton Abrasives77696007753
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With laser-cut spiral vacuum holes that rapidly remove dust to clean your work environment and protect against contamination, this Dry Ice Multi-Air Cyclonic A975 medium grit paper H&L center hole vacuum disc offers a long lifespan and exceptionally cool, fast and consistent cuts. C-weight, latex-saturated, fiber-reinforced backing provides excellent tear strength and flexibility. An open coat and non-pigmented, water-based stearate resist loading without transferring colors, while the hook and loop back makes mounting and changing simple. This paper H&L center hole vacuum disc is an excellent choice for demanding applications involving aluminum, fiberglass, composites, and both hard and soft woods.

applications

  • Finishing
  • Sanding

features

  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible C-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Exceptional choice for the most demanding medium grit vacuum sanding and finishing lightweight paper disc applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison