Skip to content Skip to navigation menu
Norton Abrasives77696007757

77696007757

Dry Ice Multi-Air Cyclonic Ceramic Alumina Very Fine Grit Paper H&L Center Hole Vacuum Disc
Item #111751897
Norton Abrasives77696007757
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Complete demanding blending, sanding and finishing applications with this Dry Ice Multi-Air Cyclonic A975 fine grit paper H&L center hole vacuum disc. Easily change the disc thanks to its hook and loop design, then work with maximum dust extraction thanks to the laser-cut, spiral vacuum hole design. The P-graded, seeded-gel ceramic alumina abrasive delivers a fast and consistent cut rate while remaining cool, while the fiber-reinforced, B-weight latex saturated backing provides flexibility and up to a 60 percent improvement in tear strength. An open coat and water-based, non-pigmented stearate No-Fil coating prevent color transfer and provide maximum load resistance.

applications

  • Finishing
  • Microfinishing
  • Sanding

features

  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Exceptional choice for the most demanding fine grit vacuum sanding and finishing lightweight paper disc applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison