Skip to content Skip to navigation menu
Norton Abrasives77696007770

77696007770

Dry Ice Multi-Air Cyclonic Ceramic Alumina Coarse Grit Paper H&L Center Hole Vacuum Disc
Item #111751903
Norton Abrasives77696007770
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Engineered with Multi-Air Cyclonic precision laser-cut technology and a P-grade, seeded-gel, ceramic alumina abrasive, Dry Ice Multi-Air Cyclonic A975 coarse grit paper H&L center hole vacuum discs last longer and cut cooler, faster and more consistently than any other paper discs. Crafted with a spiral vacuum hole, these discs help keep your work environment clean, while the water-based, non-pigmented stearate, No-Fil open coating eliminates color transfers and minimizes loading. A unique, fiber-reinforced, C-weight backing remains flexible while providing 50 to 60 percent greater tear strength, and the hook and loop back makes it easy to mount and change discs.

applications

  • Blending
  • Sanding
  • Stripping

features

  • P-graded, seeded-gel ceramic alumina abrasive and laser-cut, spiral, vacuum hole design maximizes dust extraction for clean work environment and less contamination, and delivers a cool, fast, consistent cut rate and longer life than any paper disc
  • Unique fiber reinforced, flexible C-weight latex saturated backing delivers 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance with no color transfer to work
  • Exceptional choice for the most demanding coarse grit lightweight paper disc stripping, blending, and sanding applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison