- 1.25 in Chain Pitch
- Steel Material
- 0.375 in Pin Diameter
- 1.65 Overall Width
description
- R100C50REB Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 2.567 LB |
| EAN or UPC | 662327600242 |
| Material | Steel |
| Weight | 2.567 LB |
| EAN or UPC | 662327600242 |