- 0.75 in Chain Pitch
- Steel Material
- 0.234 in Pin Diameter
- 1.1 Overall Width
description
- R60C100REB Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 1.033 LB |
| EAN or UPC | 662327131494 |
| Material | Steel |
| Weight | 1.033 LB |
| EAN or UPC | 662327131494 |