Skip to content Skip to navigation menu
Link-Belt60COTT50FT

60COTT50FT

Steel 0.75 in Chain Pitch Roller Chain
Item #102142152
  • 0.75 in Chain Pitch
  • Steel Material
  • 0.234 in Pin Diameter
  • 1.1 Overall Width
Link-Belt60COTT50FT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Chain Pitch
  • Steel Material
  • 0.234 in Pin Diameter
  • 1.1 Overall Width

description

  • R60C50REB Standard-Approved Performance Roller Chains
Material Steel
Weight 1.027 LB
EAN or UPC 662327131500
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison