Skip to content Skip to navigation menu
Link-Belt80 4RIV

80 4RIV

Steel 1 in Chain Pitch Roller Chain
Item #102154024
  • 1 in Chain Pitch
  • Steel Material
  • 0.312 in Pin Diameter
  • 4.79 Overall Width
Link-Belt80 4RIV
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Chain Pitch
  • Steel Material
  • 0.312 in Pin Diameter
  • 4.79 Overall Width

description

  • R804R10BX Standard-Approved Performance Roller Chains
Material Steel
Weight 6.59 LB
EAN or UPC 662327133894
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison