- 2.5 in Chain Pitch
- Carbon Steel Material
- 0.375 in Pin Diameter
- 1.78 Overall Width
description
- C2102HC10BX Standard-Approved Performance Roller Chains
| Material | Carbon Steel |
| Weight | 3.87 LB |
| EAN or UPC | 662327018689 |
| Material | Carbon Steel |
| Weight | 3.87 LB |
| EAN or UPC | 662327018689 |