- 0.75 in Chain Pitch
- Steel Material
- 0.23 in Pin Diameter
- 1.13 Overall Width
description
- LB60-OR10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 0.99 LB |
| EAN or UPC | 793699140088 |
| Material | Steel |
| Weight | 0.99 LB |
| EAN or UPC | 793699140088 |