- 1 in Chain Pitch
- Steel Material
- 0.31 in Pin Diameter
- 1.44 Overall Width
description
- LB80-OR10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 1.65 LB |
| EAN or UPC | 793699140095 |
| Material | Steel |
| Weight | 1.65 LB |
| EAN or UPC | 793699140095 |