- 2 in Chain Pitch
- Steel Material
- 0.44 in Pin Diameter
- 1.34 Overall Width
description
- LBC2085HP10BX Standard-Approved Performance Roller Chains
| Material | Steel |
| Weight | 1.5 LB |
| EAN or UPC | 793699139822 |
| Material | Steel |
| Weight | 1.5 LB |
| EAN or UPC | 793699139822 |